1-1/2 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 139188

Cat #: MDQ-1-1/2

UPC: 051712183130

to view pricing and more.
Documents & Guides
1-1/2 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Overview

1-1/2 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712183130, MDQ-1-1/2

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Clip
Interrupt Rating DC: 35
Diameter: 6.350 mm
Amps: 1.500
Length: 31.750 mm
Speed: Time Delay
Material: Glass
Mounting: Clip
Diameter: 6.350 mm
Length: 31.750 mm
Type: Fuse, Electronic
Volts AC: 250
Interrupt Rating DC: 35
Amps: 1.500