Earth Block

Item #: 1392001

Cat #: EBL08

UPC: 782856909125

to view pricing and more.
Documents & Guides
CAD EBL08 EARTH BLOCK 8 WAY

Overview

CAD EBL08 EARTH BLOCK 8 WAY

8 way earth block.

Also known as: 782856909125, EBL08, GROUND BAR

Features & Benefits

  • Used to connect multiple earthing cables to a single point which then connects to the earthing system
  • Two holes available (countersink M5) for installation of the earth block

Specifications

Material: Brass
Height: 0.510 in
Standards: California Proposition 65
Width: 0.790 in
Finish: Tinned
Material: Brass
Standards: California Proposition 65
Finish: Tinned
Height: 0.510 in
Width: 0.790 in