Drive, 104A, 40HP/ND, 35HP/HD, 240/208VAC 3PH, Frame 6, Open

Item #: 1392156

Cat #: 20F1ANB104JA0NNNNN

UPC: 191326461788

to view pricing and more.
Documents & Guides
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, no DC Terminals, Open Type, 104 Amps, 40 Horse Power Normal Duty, 35 Horse Power Heavy Duty, 240/208 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, no DC Terminals, Open Type, 104 Amps, 40 Horse Power Normal Duty, 35 Horse Power Heavy Duty, 240/208 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Also known as: 191326461788, 20F1ANB104JA0NNNNN

Specifications

Amps: 104
Phase: 3
Size: 6
Horsepower: 40, 35
Type: General Purpose, Drive
Volts AC: 240, 208
Amps: 104
Size: 6
Type: General Purpose, Drive
Phase: 3
Horsepower: 40, 35
Volts AC: 240, 208