Panel, 28.20x18.20

Item #: 139247

Cat #: CP3020G

UPC: 783510150549

to view pricing and more.
Panel, 28.20x18.20, Bulletin Cwp (concept Enclosure Panels), Size/dims: Fits 30.00x20.00, Material/finish: Galvanized

Overview

Panel, 28.20x18.20, Bulletin Cwp (concept Enclosure Panels), Size/dims: Fits 30.00x20.00, Material/finish: Galvanized

nVent HOFFMAN HOFCP3020G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510150549, CP3020G

Features & Benefits

  • Painted white or conductive finish
  • Include a formed flange along any side that is longer than 22.20 in (564 mm)
  • Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Material: Steel
Height: 5.620 in
Width: 18.200 in
Finish: Galvanized
Material: Steel
Width: 18.200 in
Height: 5.620 in
Finish: Galvanized