Terminal Strap Fits A or B = 3

Item #: 139254

Cat #: A36T

UPC: 783510251604

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Straps for Type 4, 12 and 13 Enclosures, fits 36.00, White, Steel

Overview

Terminal Straps for Type 4, 12 and 13 Enclosures, fits 36.00, White, Steel

The terminal straps can be positioned anywhere along the brackets and are held in place with spring locking nuts. This feature makes wiring easy and simplifies the addition of terminal straps at a later date.

Also known as: 783510251604, A36T

Features & Benefits

  • Terminal blocks are not included

Specifications

Color: White
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Weight: 1.300 lb
Color: White
IP/NEMA Rating: NEMA 12
Finish: Powder Coated
Weight: 1.300 lb