#12/1C (SOL) THHN/THWN-2 WHITE W/BLACK STRIPE

Item #: 1392571

Cat #: M512SO-02/01

UPC:

to view pricing and more.
Documents & Guides
#12/1C (SOL) THHN/THWN-2 WHITE W/BLACK STRIPE

Overview

#12/1C (SOL) THHN/THWN-2 WHITE W/BLACK STRIPE

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: M512SO-02/01

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: White/Black
Volts AC: 600
Conductors: 1
Stranding: Solid
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Jacket: PVC
Color: White/Black
Conductors: 1