15 Amp, 120 Volt, 1800 Watt Tri-Source GFCI, 2.5ft Cord

Item #: 139262
Cat #: 028418802
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12/3 SJTW Tri-Source GFCI. 3-Outlet 2.5 ft. Cord. Rating: 15A, 120V, 1800W UL/CSA Listed. Weatherproof/Rainproof

Overview

12/3 SJTW Tri-Source GFCI. 3-Outlet 2.5 ft. Cord. Rating: 15A, 120V, 1800W UL/CSA Listed. Weatherproof/Rainproof
Also known as: 028418802

Specifications

NEMA Configuration: 5-15P, 5-15R
Conductors: 3
Volts AC: 120
Gauge: 12
Type: GFCI, Weather Resistant
Amps: 15
Length: 2.500 ft
Color: Yellow
NEMA Configuration: 5-15P, 5-15R
Volts AC: 120
Type: GFCI, Weather Resistant
Length: 2.500 ft
Conductors: 3
Gauge: 12
Amps: 15
Color: Yellow

Customer Reviews

No reviews for this product
(0)