9W CFL Retrofit LED Lamp, 35K

Item #: 1392672

Cat #: PLC-9-H-835-DIR

UPC: 019813751443

to view pricing and more.
Documents & Guides
LED Lamp, 9 Watt, 950 Lumen, 3500K, 82 CRI, G24q 4-Pin Base, Ballast Compatible, Horizontal Configuration, Sub for 26W Fluorescent, 12 per Case

Overview

LED Lamp, 9 Watt, 950 Lumen, 3500K, 82 CRI, G24q 4-Pin Base, Ballast Compatible, Horizontal Configuration, Sub for 26W Fluorescent, 12 per Case
Also known as: 019813751443, PLC-9-H-835-DIR

Specifications

Lumens: 950
Type: Lamp
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q)
Lumens: 950
Wattage: 9
Light Technology: LED
Base: 4-Pin (G24q)
Type: Lamp
Color Temperature: 3500 (Neutral White)
Dimmable: No