48-89-9239 #9 Step Drill Bit Set

Item #: 1392676

Cat #: 48-89-9239

UPC: 045242363988

to view pricing and more.
Documents & Guides
Step Drill Bit Set #9 - 2PC, 7/8" & 1-1/8"

Overview

Step Drill Bit Set #9 - 2PC, 7/8" & 1-1/8"

Milwaukee® Step drill bits with jam-free performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than competitors. Ideal for drilling small and large-diameter holes in steel and plastic, these bits are optimized for cordless drills in high speed. The Rapid Strike™ tip allows for a fast and accurate start that generates less heat, resulting in longer bit tip life. Black oxide coating also enhances durability, hole quality and bit life. For user convenience and accuracy, each bit has laser-engraved reference marks you can see while drilling. The 3-flat Secure-Grip™ shank ensures a solid connection with the drill chuck. The #3 step drill bit has 9 hole sizes in 1/16 in. increments ranging from 1/4 in. to 3/4 in.. jam-free performance in high speed with most professional 18 Volt cordless drills with lithium-ion battery technology.

Also known as: 045242363988, 48-89-9239

Features & Benefits

  • Up to 2x faster: optimized for cordless drills in high speed
  • Up to 4x longer bit life: optimized geometry with black oxide coating to cut faster and produce less heat
  • Made in the USA
  • 2 hole sizes

Specifications

Material: Steel
Material: Steel