Workstation Outlet Box, T-70, PVC, Off-White

Item #: 139281

Cat #: T70WC2IW

UPC: 074983726165

to view pricing and more.
Offset Box For Snap-On Faceplates, T-70, PVC, Off-White

Overview

Offset Box For Snap-On Faceplates, T-70, PVC, Off-White

Effortlessly protect and route cables with our offset box. Maximize channel capacity and outlet density to ensure a clean, organized setup in any environment.

Also known as: 074983726165, T70WC2IW

Specifications

Color: White
Material: PVC
Length: 5.200 in
Height: 2.090 in
Width: 7.520 in
Color: White
Length: 5.200 in
Width: 7.520 in
Material: PVC
Height: 2.090 in