Power Module, Replacement, 1300A, IGBT, 1PH, 480VAC

Item #: 13932

Cat #: SK-H1-QOUT-D1K3

UPC: 820919637216

to view pricing and more.
Documents & Guides
Power Module, Replacement, 1300 Amp, IGBT, 1-Phase, 480 Volt AC

Overview

Power Module, Replacement, 1300 Amp, IGBT, 1-Phase, 480 Volt AC
Also known as: 820919637216, SK-H1-QOUT-D1K3

Specifications

Type: Replacement, Power Module
Volts AC: 480
Mounting: Internal
Phase: 1
Amps: 1300
Type: Replacement, Power Module
Mounting: Internal
Amps: 1300
Volts AC: 480
Phase: 1