
Grommet Edging, Slot 100', Adhesive Poly, Black
Item #: 13934
Cat #: GEE144F-A-C0
UPC: 074983627172
to view pricing and more.
Grommet Edging, Slot 100', Adhesive Poly, Black
Overview
Grommet Edging, Slot 100', Adhesive Poly, Black
The GEE144F-A-C0 Polyethylene Slotted Grommet Edging protects and prevents wires and cables from chafing against sharp edges of panel walls and knockouts. Slotted edging is recommended for use on irregularly shaped and round panel holes. The material is highly flexible, while the adhesive lining ensures the product will stay in place. Packaged on a 100' (30.5m) reel for easy handling and dispensing. Polyethylene. Designed for 0.099"-0.144" (2.5 mm-3.7 mm) thick panels. Color Black. 1 per package.
Also known as: 074983627172, GEE144F-A-C0
Specifications
| Color: | Black |
| Material: | Polyethylene |
| Color: | Black |
| Material: | Polyethylene |