Lighting Contactor, 100A, 4P, Open, 120VAC Coil, Electrically Held

Item #: 1393463

Cat #: CR360L50402AAAA

UPC:

to view pricing and more.
Documents & Guides
Lighting Contactors, Electrically Held, Number of Poles: 4, Contact Configuration: 4 Normally Open, Contact Current Ratings: 100 Amp, Contact Voltage Ratings: 600 VAC, Coil Rating: 120 VAC, Open Type

Overview

Lighting Contactors, Electrically Held, Number of Poles: 4, Contact Configuration: 4 Normally Open, Contact Current Ratings: 100 Amp, Contact Voltage Ratings: 600 VAC, Coil Rating: 120 VAC, Open Type
Also known as: CR360L50402AAAA

Specifications

Volts AC Control: 120
Type: Contactor, Lighting
Amps: 100
Poles: 4
Volts AC: 600
Family / Style: CR360
Volts AC Control: 120
Amps: 100
Volts AC: 600
Type: Contactor, Lighting
Poles: 4
Family / Style: CR360