3P, Contactor, IEC, 24V AC

Item #: 1393486
Cat #: XTCE015B10T
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 24 VAC/ 60 Hz - 24 VAC/ 50 Hz Coil.

Overview

15 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 24 VAC/ 60 Hz - 24 VAC/ 50 Hz Coil.
XT IEC FVNR Contactor, Three-pole, Screw terminals, 15A, 45 mm Frame size, 1NO contact configuration, 24V 50/60 Hz coil
Also known as: XTCE015B10T

Specifications

Poles: 3
Type: Contactor, IEC, 1NO, Non-Reversing
Volts AC Control: 240
Amps: 15
Poles: 3
Volts AC Control: 240
Type: Contactor, IEC, 1NO, Non-Reversing
Amps: 15

Customer Reviews

No reviews for this product
(0)