8W CFL Retrofit LED Lamp, 35K

Item #: 1393493

Cat #: S8747

UPC: 045923087479

to view pricing and more.
8 Watt LED PL GU24 Base; 3500K; Type B; Ballast Bypass; 960 Lumens; 50000 Average rated hours; 120 deg. Beam Angle; 120-277 Volt

Overview

8 Watt LED PL GU24 Base; 3500K; Type B; Ballast Bypass; 960 Lumens; 50000 Average rated hours; 120 deg. Beam Angle; 120-277 Volt
Also known as: 045923087479, S8747

Specifications

Lumens: 960
Color Rendering Index (CRI): 83
Wattage: 8
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Angle: 120°
Volts AC Range: 120 - 277
Base: 2-Pin (GU24)
Lumens: 960
Wattage: 8
Light Technology: LED
Angle: 120°
Base: 2-Pin (GU24)
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Dimmable: No
Volts AC Range: 120 - 277