PHO 3004362 UK 5 N

Item #: 139353

Cat #: 3004362

UPC: 179180907604

to view pricing and more.
Documents & Guides
PHO 3004362 UK 5 N

Overview

PHO 3004362 UK 5 N
Also known as: 179180907604, 3004362

Specifications

Type: Terminal Block, Feed Through
Mounting: DIN Rail
Color: Gray
Type: Terminal Block, Feed Through
Color: Gray
Mounting: DIN Rail