
Enclosure, NEMA 4X, Hinge Cover, 24 x 24 x 8", Wall Mount
Item #: 139361
Cat #: CSD24248EMCSS
UPC: 783510259990
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Type: Concept EMC, Hinge Cover, 24 x 24 x 8 Inch, Wall Mount, Stainless Steel
Overview
Enclosure, NEMA 4X, Type: Concept EMC, Hinge Cover, 24 x 24 x 8 Inch, Wall Mount, Stainless Steel
Enclosure, NEMA 4X, Type: Concept EMC, Hinge Cover, 24 x 24 x 8 Inch, Wall Mount, Stainless Steel
Also known as: 783510259990, CSD24248EMCSS
Features & Benefits
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for direct mounting or for optional external mounting brackets
- Stainless steel hidden hinges
- Easy-to-remove clip-style hinge pins
- Removable corner formed door
- Seamless foam-in-place gasket adjacent to spring finger EMC gasket
- Quarter-turn latches with flush slotted insert
- Seams continuously welded and ground smooth
- Minimum-width body flange provides maximum body opening
- External formed 90-degree body flange
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Width: | 24 in |
| Depth: | 8 in |
| Height: | 24 in |
| Material: | Stainless Steel |
| Mounting: | Wall |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Depth: | 8 in |
| Material: | Stainless Steel |
| Standards: | Build America Buy America Compliant |
| Width: | 24 in |
| Height: | 24 in |
| Mounting: | Wall |