S1K 2P 3W 100:01A IND

Item #: 1393726

Cat #: 1N480-11

UPC: 078477550489

Sign In or Register to view pricing and more.
LEV 1N480-011, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEV 1N480-011, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000, Dual Element Meter, 277/480V, 2PH, 3W, 100:0.1A ratio, Max 100A, Indoor Surface Mount Enclosure, Gray

Also known as: 078477550489, 1N480-11

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Phase: 1
Mounting: Wall
Volts AC: 480
Phase: 1
IP/NEMA Rating: NEMA 1
Mounting: Wall