HDST, 100 A, NEMA 4X, 600 V, 3-pole

Item #: 1393766

Cat #: DH363NWKW

UPC: 782114022665

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Enhanced visible blade single-throw safety switch, Corrosion resistant, enhanced visible blades, 100 A, NEMA 4X, Class H, Neutral, Three-pole, Four-wire, 600 V, Max Hp: 30, 40/ 60, 75 hp (1/3PH @480, 600 V), #14-#1/0 Cu/Al

Overview

Eaton Enhanced visible blade single-throw safety switch, Corrosion resistant, enhanced visible blades, 100 A, NEMA 4X, Class H, Neutral, Three-pole, Four-wire, 600 V, Max Hp: 30, 40/ 60, 75 hp (1/3PH @480, 600 V), #14-#1/0 Cu/Al

ES-CDPA-Eaton Enhanced Visible Blade Safety Switches

Also known as: 782114022665, DH363NWKW

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 100
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 4X