
Heat Shrink Tubing, Thin Wall, 1/8", 48" Lengths, Flexible Polyolefin, Black
Item #: 1393782
Cat #: FP301-1/8-48-BLACK-250-PCS
UPC: 051128598283
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Tubing, Thin Wall, 1/8 Inch, Expanded Inner Diameter 0.125 Inch, Recovered Inner Diameter 0.062 Inch, 2:1 Shrink Ratio, 48 Inch Lengths, Flexible Polyolefin, Black
Overview
Heat Shrink Tubing, Thin Wall, 1/8 Inch, Expanded Inner Diameter 0.125 Inch, Recovered Inner Diameter 0.062 Inch, 2:1 Shrink Ratio, 48 Inch Lengths, Flexible Polyolefin, Black
3M Heat Shrink Tubing FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135 degree Celsius continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.
Also known as: 051128598283, FP301-1/8-48-BLACK-250-PCS
Specifications
| Material: | Polyolefin |
| Color: | Black |
| Diameter: | 1/8 in |
| Length: | 48 in |
| Material: | Polyolefin |
| Diameter: | 1/8 in |
| Color: | Black |
| Length: | 48 in |