Round Braid in Coil, Bare Copper, 49.34 kcmil, 82'

Item #: 1393844

Cat #: 557440

UPC: 782856521174

to view pricing and more.
Documents & Guides
Round Bare Copper Grounding Braid in Coil. RRCB15-25, 150 A Nominal Current, 49.34 kcmil (25 mm²), 25 m.

Overview

Round Bare Copper Grounding Braid in Coil. RRCB15-25, 150 A Nominal Current, 49.34 kcmil (25 mm²), 25 m.

Round Bare Copper Grounding Braid in Coil.

Also known as: 782856521174, 557440

Features & Benefits

  • Braids in coil are mainly used for power distribution or earthing applications
  • Non-magnetic material

Specifications

Material: Copper
Amps: 150
Length: 82 ft
Material: Copper
Length: 82 ft
Amps: 150