14.5W CFL Retrofit LED Lamp, 40K

Item #: 1394108

Cat #: 14.5PLH/840/DIR

UPC: 045079982468

Sign In or Register to view pricing and more.
LED Lamp, 14.5W, 120-277V, Bulb: PL-H, Base: G24q & GX24q (4-pin CFL), Lumens: 1800, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 14.5W, 120-277V, Bulb: PL-H, Base: G24q & GX24q (4-pin CFL), Lumens: 1800, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs.
Also known as: 045079982468, 14.5PLH/840/DIR

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 1700
Wattage: 14.500
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 1700
Type: 0-10V Dimming
Dimmable: Yes
Color Rendering Index (CRI): 82
Wattage: 14.500
Light Technology: LED