LED Vaportite Luminaire, 2', 22 Watt, 3000 Lumen, 4000K, 120-277V

Item #: 1394114

Cat #: 2VT2-LD5-3-DR-UNV-L840-CD1-WL-TEH-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Vaportite Luminaire, 2 Foot, 22 Watt, 3000 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming Driver, Wet Location, (2) Top and (2) End 1/2 Inch Watertite Hubs

Overview

LED Vaportite Luminaire, 2 Foot, 22 Watt, 3000 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming Driver, Wet Location, (2) Top and (2) End 1/2 Inch Watertite Hubs
Also known as: 2VT2-LD5-3-DR-UNV-L840-CD1-WL-TEH-U

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 22
Lumens: 3000
Length: 26 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 3000
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 22
Length: 26 in
Light Technology: LED
Volts AC Range: 120 - 277