Power Supply, Linear, 5A, 12VDC Output, 115/230VAC Input, Open

Item #: 139443

Cat #: 83-12-250-3

UPC: 783472831005

to view pricing and more.
Documents & Guides
Power Supply, Linear, 5 Amp, 12 Volt DC Output, 115/230 Volt AC Input, Open

Overview

Power Supply, Linear, 5 Amp, 12 Volt DC Output, 115/230 Volt AC Input, Open
Also known as: 783472831005, 83-12-250-3

Specifications

Amps: 5
Type: Power Supply
Phase: 1
Volts DC: 12
Volts AC: 115/230
Amps: 5
Phase: 1
Volts AC: 115/230
Type: Power Supply
Volts DC: 12