Tray Cable, Type TC, 10/2, Copper, EPR, Cut to Length

Item #: 1394460
Cat #: TC102EPR-BLK/GRN/WHT-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, Type TC, 10 AWG, 2 Conductor, Copper, EPR Cut to Length

Overview

Tray Cable, Type TC, 10 AWG, 2 Conductor, Copper, EPR Cut to Length
Also known as: TC102EPR-BLK/GRN/WHT-CUT

Specifications

Gauge: 10
Conductors: 2
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Gauge: 10
Jacket: PVC
Color: Black
Conductors: 2
Material: Copper
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)