Safety Switch, Non-Fused, NEMA 1, 400 Amp, 3 Pole, 240 Volt

Item #: 139458

Cat #: GNF325

UPC: 783643149175

to view pricing and more.
Documents & Guides
400 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible with Neutral, 240 VAC, NEMA 1

Overview

400 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible with Neutral, 240 VAC, NEMA 1
Also known as: 783643149175, GNF325

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240