This product has been discontinued.

ISTATION MOD 15P XLR 35 UNLD 2U BK
Item #: 1394593
Cat #: IMB153X2BK
UPC: 662620210025
to view pricing and more.
Documents & Guides
No Documents Available
ISTATION MOD 15P XLR 35 UNLD 2U BK
Overview
ISTATION MOD 15P XLR 35 UNLD 2U BK
Also known as: 662620210025, IMB153X2BK
Features & Benefits
- 15-Pin
- XLR
- 3.5 MM Stereo Jack
- Unloaded
Specifications
No Specifications Available