Sign In or Register to view pricing and more.
Documents & Guides
7-Piece Screwdriver Set, Includes: PH#1, #2/PH-Slotted, Combination #2, Slotted 9/64"-4" Length, 5/32"-4 Length, 7/32"-5" Length, 1/4"-6" Length
Overview
7-Piece Screwdriver Set, Includes: PH#1, #2/PH-Slotted, Combination #2, Slotted 9/64"-4" Length, 5/32"-4 Length, 7/32"-5" Length, 1/4"-6" Length
9-piece screwdriver set with individually tested, insulated screwdrivers as per IEC 60900. Individual testing in a water bath at 10,000 volts so as to ensure safe working at the permitted voltage of 1,000 volts. Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Partially Lasertip: the tip literally bites itself into the screw head and prevents any slipping. „Take it easy“ Tool Finder: color coding according to profile and size. The anti-roll feature prevents any bothersome rolling away at the workplace.
Also known as: 05135974001
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)