This product has been discontinued.

60W 4200K with External Driver
Item #: 1395449
Cat #: LED-8085M57
UPC: 844006081331
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 60W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Screw (E39), Lumens: 6130, CRI: 84.7, Color Temperature: 5700K, Rated Average Life: 50,000 Hrs. Up to 250W HID Equivalent. Meanwell PWM & 0-10V Dimmable driver. UL wet rated and approved for fully enclosed fixtures.
Overview
LED Lamp, 60W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Screw (E39), Lumens: 6130, CRI: 84.7, Color Temperature: 5700K, Rated Average Life: 50,000 Hrs. Up to 250W HID Equivalent. Meanwell PWM & 0-10V Dimmable driver. UL wet rated and approved for fully enclosed fixtures.
Also known as: 844006081331, LED-8085M57
Specifications
| Base: | Mogul Screw (E39) |
| Color Temperature: | 5700 (Bright White) |
| Lumens: | 6130 |
| Material: | Plastic |
| Wattage: | 60 |
| Shape: | T24 (Tubular) |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Rendering Index (CRI): | 84.700 |
| Volts AC Range: | 120 - 277 |
| Base: | Mogul Screw (E39) |
| Lumens: | 6130 |
| Wattage: | 60 |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5700 (Bright White) |
| Material: | Plastic |
| Shape: | T24 (Tubular) |
| Light Technology: | LED |
| Color Rendering Index (CRI): | 84.700 |