9W BR30 LED Lamp, 40K

Item #: 1395503

Cat #: BR30-9-840-DIM

UPC: 019813750446

to view pricing and more.
Documents & Guides
LED Lamp, BR30, 9 Watt, 720 Lumen, 4000K, 80 CRI, 120 Volt, Medium Base, Shatterproof, Dimmable *** Not For Sale in CA ***

Overview

LED Lamp, BR30, 9 Watt, 720 Lumen, 4000K, 80 CRI, 120 Volt, Medium Base, Shatterproof, Dimmable *** Not For Sale in CA ***
Also known as: 019813750446, BR30-9-840-DIM

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 720
Wattage: 9
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Lumens: 720
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 9
Dimmable: Yes