SELF REGULATING HEAT CABLE BTV 120V W/MONITOR WIRE

Item #: 1395510

Cat #: 10BTV1-MCT

UPC:

to view pricing and more.
Documents & Guides
SELF REGULATING HEAT CABLE BTV 120V W/MONITOR WIRE

Overview

SELF REGULATING HEAT CABLE BTV 120V W/MONITOR WIRE

nVent RAYCHEM BTV self-regulating trace heating cables provide freeze protection and process temperature maintenance, up to 150 °F/65 °C, of pipes/vessels without steam cleaning requirements. They withstand intermittent exposure to 185 °F/85 °C and are hazardous area approved. The polyolefin outer jacket (-CR) is suitable for mild inorganic solutions. The fluoropolymer outer jacket (-CT) provides high chemical resist

Also known as: 10BTV1-MCT

Specifications

Volts AC Range: 100 - 130
Volts AC Range: 100 - 130