MULTI9 C60BP 1P D 0.5A

Item #: 1395554

Cat #: M9F43170

UPC: 606481170203

to view pricing and more.

Overview

MULTI9 C60BP 1P D 0.5A
Also known as: 606481170203, M9F43170

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 0.500
Type: Trip Curve D
Volts AC: 277
Poles: 1
Type: Trip Curve D
Mounting: DIN Rail
Amps: 0.500