StrongHold Fork Terminal, vinyl insul, 16 - 14 AWG

Item #: 1395567

Cat #: EV14-14FB-Q

UPC: 613056341883

to view pricing and more.
Documents & Guides
StrongHold Fork Terminal, vinyl insul, 16 - 14 AWG, 1/4 Stud Size

Overview

StrongHold Fork Terminal, vinyl insul, 16 - 14 AWG, 1/4 Stud Size

StrongHold Fork Terminal, vinyl insul, 16 - 14 AWG, 1/4 Stud Size

Also known as: 613056341883, EV14-14FB-Q

Specifications

Color: Blue
Material: Vinyl, Copper
Allowable Gauge Range: 16 - 14
Stud Size: 1/4 in
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Vinyl, Copper
Stud Size: 1/4 in