LED Optic Flood Light with Slipfitter, 250W

Item #: 1395625
Cat #: PFXL2G250LEDS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Optic Flood Light with Slipfitter, 250W, 120-277V, 0-10V Dimming, 26530 Lumens, 70.7 CRI, Bronze

Overview

LED Optic Flood Light with Slipfitter, 250W, 120-277V, 0-10V Dimming, 26530 Lumens, 70.7 CRI, Bronze
Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life. Apertures for field or factory installed photocontrol. Separate driver compartment for cooler operation and longer driver life. Removable back panel offers easy access to the driver compartment. Available with heavy duty trunnion or slipfitter.
Also known as: PFXL2G250LEDS

Specifications

Color: Dark Bronze
Color Temperature: 4500 (Cool White)
Mounting: Slipfitter
Wattage: 250
Light Technology: LED
Dimmable: Yes
Lumens: 26530
Color: Dark Bronze
Mounting: Slipfitter
Light Technology: LED
Lumens: 26530
Color Temperature: 4500 (Cool White)
Wattage: 250
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)