This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Abb; Circuit Breaker; Proline; Voltage Rating: 120/208/240 Vac, 12 V (minimum Operating); Amperage Rating: 30 Amp; Frequency Rating: 50/60 Hz; Trip Type: Thermal Magnetic; Interrupt Rating: 35 Kamp With Main Breaker, 10 Kamp At 120/240 Vac;number Of Poles: 1; Enclosure: Ip20; Length: 401 In; Height: 4.708 In; Width: 0.685 In; Operating Temperature: -25 To +55 Deg C; Environmental Conditions: Storage Temperature: -40 To 70 Deg C; Tightening Torque: 2.8 N-m; Wire Size: 18 - 4 Awg; Service Life: 20000 Operations (below 32 Amp), 10000 Operations (32 Amp Andhigher)
Overview
Abb; Circuit Breaker; Proline; Voltage Rating: 120/208/240 Vac, 12 V (minimum Operating); Amperage Rating: 30 Amp; Frequency Rating: 50/60 Hz; Trip Type: Thermal Magnetic; Interrupt Rating: 35 Kamp With Main Breaker, 10 Kamp At 120/240 Vac;number Of Poles: 1; Enclosure: Ip20; Length: 401 In; Height: 4.708 In; Width: 0.685 In; Operating Temperature: -25 To +55 Deg C; Environmental Conditions: Storage Temperature: -40 To 70 Deg C; Tightening Torque: 2.8 N-m; Wire Size: 18 - 4 Awg; Service Life: 20000 Operations (below 32 Amp), 10000 Operations (32 Amp Andhigher)
Also known as: 804325392648, PL701U-Z30
Specifications
No Specifications Available