Wire Marker, Heat Shrink, HSS, 1.6-4.8mm, 30M, WHITE, 3:1

Item #: 1395720

Cat #: 1505860000

UPC: 050118314179

to view pricing and more.
Documents & Guides
Wire Marker, Heat Shrink, HSS, 1.6-4.8 mm Conductor O.D., 30 Meter Length, WHITE, 3:1 Rate of Shrinkage

Overview

Wire Marker, Heat Shrink, HSS, 1.6-4.8 mm Conductor O.D., 30 Meter Length, WHITE, 3:1 Rate of Shrinkage
Also known as: 050118314179, 1505860000

Specifications

Material: Polyolefin
Type: Wire Marker, Heat Shrink
Diameter: 1.600 mm, 4.800 mm
Color: White
Length: 30 m
Range: 3:1
Material: Polyolefin
Diameter: 1.600 mm, 4.800 mm
Length: 30 m
Type: Wire Marker, Heat Shrink
Color: White
Range: 3:1