Wire Basket Cable Tray, 4" x 12" x 10', Steel

Item #: 139574

Cat #: FT4X12X10-ELG

UPC: 662516302421

to view pricing and more.
Documents & Guides
Wire Basket Cable Tray, 4" x 12" x 10', Steel

Overview

Wire Basket Cable Tray, 4" x 12" x 10', Steel

The basket cable tray is the go-to solution for routing and supporting many cable runs. Its wire-frame composition allows air to circulate for proper cable ventilation. We have wire basket cable tray solutions for under desks, raised flooring systems, or hanging tray set-ups.

Also known as: 662516302421, FT4X12X10-ELG

Specifications

Width: 12 in
Height: 4 in
Material: Steel
Length: 10 ft
Width: 12 in
Material: Steel
Height: 4 in
Length: 10 ft