LED Recessed Downlight, 4" Diameter, 9 Watt, 580 Lumen, Selectable CCT, 120 Volt

Item #: 1395862

Cat #: RDL/4RND/9/CTS-97

UPC: 751338031739

to view pricing and more.
Documents & Guides
LED Color Selectable Slim Recessed Downlight, 4 Inch Diameter, 9 Watt, 580 Lumen, Selectable CCT: 2700K/3000K/4000K, 90 CRI, 120 Volt, Dimmable *** This lighting product cannot be sold in California. ***

Overview

LED Color Selectable Slim Recessed Downlight, 4 Inch Diameter, 9 Watt, 580 Lumen, Selectable CCT: 2700K/3000K/4000K, 90 CRI, 120 Volt, Dimmable *** This lighting product cannot be sold in California. ***

Topaz’s 4" LED Slim Recessed Downlights feature a selectable CCT switch for various installation options. A low profile design facilitates mounting in confined ceilings or narrow soffits.

Also known as: 751338031739, RDL/4RND/9/CTS-97, wafer light, 4 inch wafer, wafer

Specifications

Mounting: Recessed
Volts AC: 120
Lumens: 580
Wattage: 9
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Mounting: Recessed
Lumens: 580
Diameter: 4 in
Dimmable: Yes
Volts AC: 120
Wattage: 9
Light Technology: LED
Color Temperature: Selectable