MOLDED CASE CIRCUIT

Item #: 1395869

Cat #: BGA36080

UPC: 606481153879

to view pricing and more.

Overview

MOLDED CASE CIRCUIT
Also known as: 606481153879, BGA36080

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 80
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 347, 690Y
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 80
Family / Style: PowerPact
Interrupt Rating AC: 18 kA