60229 AREAFLD1A220UNVD850T3BZ 1/CS 1/SKU

Item #: 1395871

Cat #: AREAFLD1A/220UNVD850/T3/BZ

UPC: 046135602290

to view pricing and more.
Documents & Guides
No Documents Available
60229 AREAFLD1A220UNVD850T3BZ 1/CS 1/SKU *Sylvania Part # 60229*

Overview

60229 AREAFLD1A220UNVD850T3BZ 1/CS 1/SKU *Sylvania Part # 60229*
Also known as: 046135602290, AREAFLD1A/220UNVD850/T3/BZ

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 220
Mounting: Surface
Color: Bronze
Lumens: 27900
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Mounting: Surface
Lumens: 27900
Dimmable: Yes
Wattage: 220
Color: Bronze
Light Technology: LED