This product has been discontinued.

LED Area Light, 150 Watt, 19000 Lumen, 4000K, 120-277V
Item #: 1395888
Cat #: AL150-NW-G1-AR-5-8-BZ
UPC: 783352025142
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 150 Watt, 19000 Lumen, 4000K, 70 CRI, Type 5 Distribution, 120-277 Volt, Bronze Finish, Arm Mounting
Overview
LED Area Light, 150 Watt, 19000 Lumen, 4000K, 70 CRI, Type 5 Distribution, 120-277 Volt, Bronze Finish, Arm Mounting
The Stonco Area light features energy saving LED technology ideal for pole mounted area lighting applications. The Area light is available with Type 3, 4 and 5 distributions in three lumen packages, providing up to 26,000 lumens.
Also known as: 783352025142, AL150-NW-G1-AR-5-8-BZ
Specifications
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120, 277 |
| Lumens: | 19000 |
| Wattage: | 150 |
| Type: | Area Light |
| Color: | Bronze |
| Light Technology: | LED |
| Dimmable: | No |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 19000 |
| Type: | Area Light |
| Light Technology: | LED |
| Volts AC: | 120, 277 |
| Wattage: | 150 |
| Color: | Bronze |
| Dimmable: | No |