This product may not be available in all locations.

AC Drive, PowerFlex 755, with Embedded Ethernet/IP, 302A, 250HP/ND, 200HP/HD, 480VAC, Open
Item #: 1396157
Cat #: 20G14ND302JN0NNNNN
UPC: 191326880329
to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Standard Protection, Forced Air, DC Input with Precharge, Open Type, 302 Amps, 250 Horse Power Normal Duty, 200 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed (Preferred), None, Blank (No HIM)
Overview
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Standard Protection, Forced Air, DC Input with Precharge, Open Type, 302 Amps, 250 Horse Power Normal Duty, 200 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed (Preferred), None, Blank (No HIM)
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 191326880329, 20G14ND302JN0NNNNN
Specifications
| Type: | AC Drive |
| Volts AC: | 480 |
| Amps: | 302 |
| Horsepower: | 200, 250 |
| Size: | Frame 7 |
| Type: | AC Drive |
| Amps: | 302 |
| Size: | Frame 7 |
| Volts AC: | 480 |
| Horsepower: | 200, 250 |