Drive, AC, 480VAC 3-Phase, 52A, 40HP Normal/30HP Heavy Duty

Item #: 1396158

Cat #: 20G11GD052JA0NNNNN

UPC: 191326440523

to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 12/IP54, 52 Amps, 40 Horse Power Normal Duty, 30 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 4, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 12/IP54, 52 Amps, 40 Horse Power Normal Duty, 30 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 4, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 191326440523, 20G11GD052JA0NNNNN

Specifications

Type: AC Drive, General Purpose
Volts AC: 480
Amps: 52
Horsepower: 30, 40
Size: 4 Frame
Type: AC Drive, General Purpose
Amps: 52
Size: 4 Frame
Volts AC: 480
Horsepower: 30, 40