Servo Motor, Continuous Duty, 400VAC, 215mm BCD Frame, 1500 RPM Rated Speed

Item #: 1396382

Cat #: VPC-B2154A-SJ72FS

UPC: 889508399430

to view pricing and more.
Documents & Guides
Servo Motor, Continuous Duty, 400 Volt AC, 215 mm BCD Frame (100mm SH), 4 (Four) Magnet Stacks, 1500 RPM Rated Speed, 21 bit Single-turn, 1024 sin/cos, Absolute Encoder (Hiperface), Keyed Shaft, Dual SpeedTec Right Angle DIN Connector, 180° Rotatable, No Holding Brake, Forced Ventilation, Shaft Seal Standard (IP65)

Overview

Servo Motor, Continuous Duty, 400 Volt AC, 215 mm BCD Frame (100mm SH), 4 (Four) Magnet Stacks, 1500 RPM Rated Speed, 21 bit Single-turn, 1024 sin/cos, Absolute Encoder (Hiperface), Keyed Shaft, Dual SpeedTec Right Angle DIN Connector, 180° Rotatable, No Holding Brake, Forced Ventilation, Shaft Seal Standard (IP65)

Our Kinetix® Servo Motors provide smooth, integrated motion control over EtherNet/IP networks. The Kinetix VPC Continuous Duty Servo Motor is optimized to run on Kinetix 5700 Servo Drives, and provides continuous power and torque. This servo motor uses a single cable for feedback, motor brake, and motor power.

Also known as: 889508399430, VPC-B2154A-SJ72FS

Specifications

Type: Servo Motor, Continuous Duty
Size: 215 mm
Volts AC: 400
RPM: 1500
Type: Servo Motor, Continuous Duty
Volts AC: 400
Size: 215 mm
RPM: 1500