LED High Bay, 36000 Lumen, 243 Watt, 5000K, 80CRI, 120-277V

Item #: 1396533

Cat #: BMK-36-WCL-UNV-L850-CD2-U

UPC:

to view pricing and more.
Documents & Guides
Benchmark LED High Bay Luminaire, 36000 Lumen, 243 Watt, 5000K, 80CRI, 120-277 Volt, Wide Frosted Distribution, 0-10V Dimming Driver

Overview

Benchmark LED High Bay Luminaire, 36000 Lumen, 243 Watt, 5000K, 80CRI, 120-277 Volt, Wide Frosted Distribution, 0-10V Dimming Driver

The Benchmark high bay luminaire is a durable and high efficient solution for a variety of industrial applications where higher lumens and higher ambient performance is required.

Also known as: BMK-36-WCL-UNV-L850-CD2-U

Specifications

Lumens: 36000
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 36000
Color Rendering Index (CRI): 80
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277