30" Plastic Enclosure

Item #: 1396800

Cat #: ENP3080

UPC: 804428431619

to view pricing and more.
Documents & Guides
30" Plastic Enclosure, Dimensions: 31.75" H x 17.1" W x 5.77" D. Integrate Wireless Devices Into Structured Wiring Installations

Overview

30" Plastic Enclosure, Dimensions: 31.75" H x 17.1" W x 5.77" D. Integrate Wireless Devices Into Structured Wiring Installations

Constructed with a robust, wireless transparent ABS plastic material, this lightweight enclosure is designed to integrate wireless devices into traditional structured wiring installations. The enclosure mounts easily for both surface and recessed applications.


Also known as: 804428431619, ENP3080

Specifications

Type: Enclosure, Hinged Cover
Height: 30 in
Material: Plastic
Size: 30 in
Type: Enclosure, Hinged Cover
Material: Plastic
Height: 30 in
Size: 30 in