2' 7W T8 LED Lamp, 50K

Item #: 1397015

Cat #: 7T8/MAS/24-850/IF11/P-10/1

UPC: 046677541842

to view pricing and more.
2' LED T8 Lamp, 7W, 120-277V, 347V, Base: G13, Lumens: 1150, CRI: 82, Color Temperature: 5000K, Dimmable, Rated Life: 70,000 Hrs. *Philips Part # 541847*

Overview

2' LED T8 Lamp, 7W, 120-277V, 347V, Base: G13, Lumens: 1150, CRI: 82, Color Temperature: 5000K, Dimmable, Rated Life: 70,000 Hrs. *Philips Part # 541847*

 TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers.

Also known as: 046677541842, 7T8/MAS/24-850/IF11/P-10/1

Specifications

Wattage: 7
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 1150
Material: Plastic
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 7
Color Rendering Index (CRI): 82
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Lumens: 1150
Length: 24 in , 2 ft
Dimmable: Yes
Type: Ballast Compatible (Type A)