HyShed Hinge Cover Enclosures Type 4X, 24.00x20.00x10.00, Stainless Steel 304

Item #: 1397079

Cat #: HSDH242010SS

UPC: 783510348069

to view pricing and more.
HyShed 4X, IP69 enclosures designed for high pressure, temperature washdown in food and beverage. This HyShed Hinge Cover Enclosures Type 4X, HSDH242010SS item measures 24.00x20.00x10.00 inches with a material of Stainless Steel 304.

Overview

HyShed 4X, IP69 enclosures designed for high pressure, temperature washdown in food and beverage. This HyShed Hinge Cover Enclosures Type 4X, HSDH242010SS item measures 24.00x20.00x10.00 inches with a material of Stainless Steel 304.

Engineered specially to withstand high pressure, high temperature sanitary washdown cleaning procedures, particularly in Food and Beverage applications that have direct and indirect food contact. The HyShed Hinge Cover enclosures feature a 15-degree sloped top to prevent fluids or particulates from pooling and maximize back panel space, an easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance, and a streamlined hygienic design that helps wipe out bacteria harboring catchpoints.

Also known as: 783510348069, HSDH242010SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 10 in
Height: 24 in
Width: 20 in
Material: Stainless Steel 304
IP/NEMA Rating: IP66, NEMA 4X
Height: 24 in
Material: Stainless Steel 304
Depth: 10 in
Width: 20 in