HYSHED HINGE 24X24X10

Item #: 1397084

Cat #: HSDH242410SS

UPC: 783510348083

to view pricing and more.

Overview

HYSHED HINGE 24X24X10

Engineered specially to withstand high pressure, high temperature sanitary washdown cleaning procedures, particularly in Food and Beverage applications that have direct and indirect food contact. The HyShed Hinge Cover enclosures feature a 15-degree sloped top to prevent fluids or particulates from pooling and maximize back panel space, an easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance, and a streamlined hygienic design that helps wipe out bacteria harboring catchpoints.

Also known as: 783510348083, HSDH242410SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 10 in
Width: 24 in
Height: 24 in
Material: Stainless Steel 304
IP/NEMA Rating: IP66, NEMA 4X
Width: 24 in
Material: Stainless Steel 304
Depth: 10 in
Height: 24 in