HYSHED HINGE 48X36X16

Item #: 1397099

Cat #: HSDH483616SS

UPC: 783510305338

to view pricing and more.

Overview

HYSHED HINGE 48X36X16

Engineered specially to withstand high pressure, high temperature sanitary washdown cleaning procedures, particularly in Food and Beverage applications that have direct and indirect food contact. The HyShed Hinge Cover enclosures feature a 15-degree sloped top to prevent fluids or particulates from pooling and maximize back panel space, an easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance, and a streamlined hygienic design that helps wipe out bacteria harboring catchpoints.

Also known as: 783510305338, HSDH483616SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 16 in
Height: 48 in
Width: 36 in
Material: Stainless Steel 304
IP/NEMA Rating: IP66, NEMA 4X
Height: 48 in
Material: Stainless Steel 304
Depth: 16 in
Width: 36 in